Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Work Station With Rear Power Apron, 84" W, 28-3/4" to 37-1/4" Height

  • Zoro #: G0447507
  • Mfr #: GP-727
$1,292.53
  • Item: Work Station With Rear Power Apron
  • Workbench/Work Table Type: Powered Work Benches
  • Width: 84"
See full product details
This item ships free.

Greene Manufacturing, Inc. #GP-727 Specifications

  • Zoro #: G0447507
  • Mfr #: GP-727
Item: Work Station With Rear Power Apron Workbench/Work Table Type: Powered Work Benches
Width: 84" Depth: 24"
Height: 28-3/4" to 37-1/4" Top Thickness: 1-3/4"
Workbench/Table Frame Material: Steel Gauge: 14 ga.
Includes: (1) Power Apron with (7) 110V Outlets - Lighted On/Off Switch, 6 ft. Cord and Plug Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Workbench,24"x84"L,Maple Top,Fr/Rr Apron

Reviews of Greene Manufacturing, Inc. #GP-727