Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Work Station With Riser Shelf, 84" W, 42-1/2" to 51" Height

  • Zoro #: G0447461
  • Mfr #: GP-927
$1,703.44
  • Item: Work Station With Riser Shelf
  • Workbench/Work Table Type: Powered Work Benches
  • Width: 84"
See full product details
This item ships free.

Greene Manufacturing, Inc. #GP-927 Specifications

  • Zoro #: G0447461
  • Mfr #: GP-927
Item: Work Station With Riser Shelf Workbench/Work Table Type: Powered Work Benches
Width: 84" Depth: 24"
Height: 42-1/2" to 51" Top Thickness: 1-3/4"
Workbench/Table Frame Material: Steel Gauge: 14 ga.
No. of Shelves: 1 Includes: (2) Power Apron with (7) 110V Outlets - Lighted On/Off Switch, 6 ft. Cord and Plug
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

24”D x 84”L Maple Top - Front Power Apron - Rear Power Riser Shelf

Reviews of Greene Manufacturing, Inc. #GP-927