Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Workbench, Butcher Block, 72" W, 30" D

  • Zoro #: G0103203
  • Mfr #: B-306M-1

$1,636.22

  • Workbench/Table Surface Material: Butcher Block
  • Top Thickness: 1-3/4"
  • Color: Charcoal Gray
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Greene Manufacturing, Inc. #B-306M-1 Specifications

  • Zoro #: G0103203
  • Mfr #: B-306M-1
Workbench/Table Surface Material: Butcher Block Top Thickness: 1-3/4"
Color: Charcoal Gray Workbench/Table Frame Material: Steel
Width: 72" Finish: Polane
Height: 34-3/4" Load Capacity: 1800 lb.
Workbench/Table Leg Type: Straight Workbench Item: Workbench
Workbench/Table Assembly: Unassembled Item: Workbench
Includes: Lower Shelf Workbench/Work Table Type: Freestanding
Edge Type: Radius Depth: 30"
Workbench/Workstation Item: Workbench Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Workbench, Workbench/Work Table Type Freestanding, Load Capacity 1800 lb., Workbench/Table Surface Material Butcher Block, Workbench/Table Frame Material Steel, Width 72 In., Depth 30 In., Height 34-3/4 In., Workbench/Table Leg Type Straight, Workbench/Table Assembly Unassembled, Top Thickness 1-3/4 In., Color Charcoal Gray, Edge Type Radius, Finish Polane, Includes Lower Shelf

Reviews of Greene Manufacturing, Inc. #B-306M-1