Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Workbench, Butcher Block, 72" W, 30" D

  • Zoro #: G0103221
  • Mfr #: BA-306M-12
$2,099.01
  • Workbench/Table Surface Material: Butcher Block
  • Load Capacity: 1,800 lb
  • Top Thickness: 1 3/4 in
See full product details
This item ships free.

Greene Manufacturing, Inc. #BA-306M-12 Specifications

  • Zoro #: G0103221
  • Mfr #: BA-306M-12
Workbench/Table Surface Material: Butcher Block Load Capacity: 1,800 lb
Top Thickness: 1 3/4 in Color: Charcoal Gray
Edge Type: Radius Workbench Item: Workbench
Item: Workbench Workbench/Table Frame Material: Steel
Finish: Polane Depth: 30 in
Height: 28-3/4 in to 37-1/4 in Workbench/Work Table Type: Freestanding
Workbench/Table Assembly: Unassembled Width: 72 in
Workbench/Workstation Item: Workbench Workbench/Table Adjustment: Bolted
Workbench/Table Leg Type: Straight Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Workbench, Workbench/Table Surface Material Butcher Block, Workbench/Table Adjustment Bolted, Workbench/Work Table Type Freestanding, Load Capacity 1800 lb., Workbench/Table Leg Type Straight, Width 72 In., Charcoal Gray, Depth 30 In., Height 28-3/4 In. to 37-1/4 In., Top Thickness 1-3/4 In., Workbench/Table Frame Material Steel, Workbench/Table Assembly Unassembled, Finish Polane, Edge Type Radius

Reviews of Greene Manufacturing, Inc. #BA-306M-12