Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Workbench, Butcher Block, 72" W, 30" D

  • Zoro #: G0103011
  • Mfr #: DTL-6JF

$2,955.27

  • Workbench Item: Workbench
  • Workbench/Workstation Item: Workbench
  • Height: 35-3/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Greene Manufacturing, Inc. #DTL-6JF Specifications

  • Zoro #: G0103011
  • Mfr #: DTL-6JF
Workbench Item: Workbench Workbench/Workstation Item: Workbench
Height: 35-3/4" Item: Workbench
Workbench/Work Table Type: Freestanding Load Capacity: 1800 lb.
Width: 72" Workbench/Table Leg Type: Pedestal
Depth: 30" Edge Type: Radius
Workbench/Table Frame Material: Steel Workbench/Table Surface Material: Butcher Block
Top Thickness: 1-3/4" Finish: Polane
Color: Charcoal Gray Includes: Cabinet Pedestal w/(2) Drawers, Cabinet Pedestal w/(1) Door
Workbench/Table Assembly: Unassembled Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Workbench, Workbench/Work Table Type Freestanding, Load Capacity 1800 lb., Workbench/Table Surface Material Butcher Block, Workbench/Table Frame Material Steel, Width 72 In., Depth 30 In., Height 35-3/4 In., Workbench/Table Leg Type Pedestal, Workbench/Table Assembly Unassembled, Top Thickness 1-3/4 In., Color Charcoal Gray, Edge Type Radius, Finish Polane, Includes Cabinet Pedestal w/(2) Drawers, Cabinet Pedestal w/(1) Door

Reviews of Greene Manufacturing, Inc. #DTL-6JF