Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Workbench, Butcher Block, 96" W, 30" D

  • Zoro #: G0103002
  • Mfr #: DTL-8ACA-Z

$5,030.44

  • Includes: Riser Shelf, Drawer Pedestal
  • Workbench/Work Table Type: Freestanding
  • Height: 35-3/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Greene Manufacturing, Inc. #DTL-8ACA-Z Specifications

  • Zoro #: G0103002
  • Mfr #: DTL-8ACA-Z
Includes: Riser Shelf, Drawer Pedestal Workbench/Work Table Type: Freestanding
Height: 35-3/4" Workbench/Workstation Item: Workbench
Finish: Polane Workbench Item: Workbench
Color: Charcoal Gray Workbench/Table Leg Type: Panel/Pedestal
Item: Workbench Workbench/Table Frame Material: Steel
Width: 96" Top Thickness: 1-3/4"
Workbench/Table Surface Material: Butcher Block Depth: 30"
Workbench/Table Assembly: Unassembled Edge Type: Radius
Load Capacity: 1800 lb. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Workbench, Workbench/Work Table Type Freestanding, Load Capacity 1800 lb., Workbench/Table Surface Material Butcher Block, Workbench/Table Frame Material Steel, Width 96 In., Depth 30 In., Height 35-3/4 In., Workbench/Table Leg Type Panel/Pedestal, Workbench/Table Assembly Unassembled, Top Thickness 1-3/4 In., Color Charcoal Gray, Edge Type Radius, Finish Polane, Includes Riser Shelf, Drawer Pedestal

Reviews of Greene Manufacturing, Inc. #DTL-8ACA-Z