Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Workbench, Steel, 60" W, 30" D

  • Zoro #: G0103081
  • Mfr #: BA-305-TDB-GALV

$1,597.33

  • Workbench/Table Leg Type: Straight
  • Workbench/Workstation Item: Workbench
  • Finish: Polane
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Greene Manufacturing, Inc. #BA-305-TDB-GALV Specifications

  • Zoro #: G0103081
  • Mfr #: BA-305-TDB-GALV
Workbench/Table Leg Type: Straight Workbench/Workstation Item: Workbench
Finish: Polane Height: 29" to 37-1/2"
Item: Workbench Width: 60"
Workbench Item: Workbench Workbench/Table Frame Material: Steel
Workbench/Table Assembly: Unassembled Color: Charcoal Gray
Edge Type: Radius Depth: 30"
Workbench/Work Table Type: Freestanding Top Thickness: 2"
Workbench/Table Adjustment: Bolted Load Capacity: 1800 lb.
Workbench/Table Surface Material: Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Workbench, Workbench/Table Surface Material Steel, Workbench/Table Adjustment Bolted, Workbench/Work Table Type Freestanding, Load Capacity 1800 lb., Workbench/Table Leg Type Straight, Width 60 In., Charcoal Gray, Depth 30 In., Height 29 In. to 37-1/2 In., Top Thickness 2 In., Workbench/Table Frame Material Steel, Workbench/Table Assembly Unassembled, Finish Polane, Edge Type Radius

Reviews of Greene Manufacturing, Inc. #BA-305-TDB-GALV