Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Workstation Desk , 24" X 30" X 35-1/4" , Laminated MDF

  • Zoro #: G0481387
  • Mfr #: PC-10-2430-34
$665.45
  • Series: PC
  • Width: 30"
  • Frame Material: Leg: Heavy Gauge Tubular Steel
See full product details
This item ships free.

Greene Manufacturing, Inc. #PC-10-2430-34 Specifications

  • Zoro #: G0481387
  • Mfr #: PC-10-2430-34
Series: PC Width: 30"
Frame Material: Leg: Heavy Gauge Tubular Steel Overall Height: 35-1/4"
Overall Depth: 24" Material: Laminated MDF
Type: Workstation Desk Item: In-Line Computer Station,30"Wx24"Dx34"H
Overall Width: 30" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

In-line Computer Station, 30"w x 24"d x 34"h

Reviews of Greene Manufacturing, Inc. #PC-10-2430-34