Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Workstation Desk , 24" X 36" X 35-1/4" , Laminated MDF

  • Zoro #: G0481448
  • Mfr #: PC-10-2436-34
$879.67
  • Item: In-Line Computer Station,36"Wx24"Dx34"H
  • Frame Material: Leg: Heavy Gauge Tubular Steel
  • Material: Laminated MDF
See full product details
This item ships free.

Greene Manufacturing, Inc. #PC-10-2436-34 Specifications

  • Zoro #: G0481448
  • Mfr #: PC-10-2436-34
Item: In-Line Computer Station,36"Wx24"Dx34"H Frame Material: Leg: Heavy Gauge Tubular Steel
Material: Laminated MDF Overall Depth: 24"
Type: Workstation Desk Overall Height: 35-1/4"
Series: PC Width: 36"
Overall Width: 36" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

In-line Computer Station, 36"w x 24"d x 34"h

Reviews of Greene Manufacturing, Inc. #PC-10-2436-34