Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Workstation Desk , 24" X 42" X 35-1/4" , Laminated MDF

  • Zoro #: G0481490
  • Mfr #: PC-10-2442-34
$908.99
  • Type: Workstation Desk
  • Material: Laminated MDF
  • Overall Depth: 24"
See full product details
This item ships free.

Greene Manufacturing, Inc. #PC-10-2442-34 Specifications

  • Zoro #: G0481490
  • Mfr #: PC-10-2442-34
Type: Workstation Desk Material: Laminated MDF
Overall Depth: 24" Frame Material: Leg: Heavy Gauge Tubular Steel
Item: In-Line Computer Station,42"Wx24"Dx34"H Series: PC
Overall Height: 35-1/4" Width: 42"
Overall Width: 42" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

In-line Computer Station, 42"w x 24"d x 34"h

Reviews of Greene Manufacturing, Inc. #PC-10-2442-34