Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Workstation Desk , 30" X 30" X 25-1/4" to 35-1/4" , Laminated MDF

  • Zoro #: G0481603
  • Mfr #: PC-10-3030-ADJ
$864.99
  • Series: PC
  • Item: In-Line Computer Station,30"Wx30"D
  • Type: Workstation Desk
See full product details
This item ships free.

Greene Manufacturing, Inc. #PC-10-3030-ADJ Specifications

  • Zoro #: G0481603
  • Mfr #: PC-10-3030-ADJ
Series: PC Item: In-Line Computer Station,30"Wx30"D
Type: Workstation Desk Width: 30"
Overall Depth: 30" Frame Material: Leg: Heavy Gauge Tubular Steel
Overall Height: 25-1/4" to 35-1/4" Material: Laminated MDF
Overall Width: 30" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

In-line Computer Station, 30"w x 30"d x Adjustable 24"h-30"h

Reviews of Greene Manufacturing, Inc. #PC-10-3030-ADJ