Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Workstation Desk , 30" X 36" X 25-1/4" to 35-1/4" , Laminated MDF

  • Zoro #: G0481673
  • Mfr #: PC-10-3036-ADJ
$891.89
  • Width: 36"
  • Frame Material: Leg: Heavy Gauge Tubular Steel
  • Material: Laminated MDF
See full product details
This item ships free.

Greene Manufacturing, Inc. #PC-10-3036-ADJ Specifications

  • Zoro #: G0481673
  • Mfr #: PC-10-3036-ADJ
Width: 36" Frame Material: Leg: Heavy Gauge Tubular Steel
Material: Laminated MDF Item: In-Line Computer Station,36"Wx30"D
Series: PC Type: Workstation Desk
Overall Height: 25-1/4" to 35-1/4" Overall Depth: 30"
Overall Width: 36" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

In-line Computer Station, 36"w x 30"d x Adjustable 24"h-30"h

Reviews of Greene Manufacturing, Inc. #PC-10-3036-ADJ