Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Workstation Desk, 30" X 36" X 29", Laminate MDF

  • Zoro #: G0457462
  • Mfr #: CF-3036.S
$981.11
  • Top Material: Laminate
  • Series: CF
  • Width: 36"
See full product details
This item ships free.

Greene Manufacturing, Inc. #CF-3036.S Specifications

  • Zoro #: G0457462
  • Mfr #: CF-3036.S
Top Material: Laminate Series: CF
Width: 36" Item: Laminate Computer Workstation,30"Dx36"W
Overall Depth: 30" Frame Material: Durable Metal Leg
Type: Workstation Desk Material: Laminate MDF
Height: 29" Overall Width: 36"
Overall Height: 29" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

30"d X 36"w Laminate Computer Work Station (Starter) - Sold in Starter and Add-On Units. Each Row of Desks Requires on Starter Unit.

Reviews of Greene Manufacturing, Inc. #CF-3036.S