Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Workstation Desk, 30" X 60" X 29", Laminate MDF

  • Zoro #: G0457620
  • Mfr #: CF-3060.S
$1,176.67
  • Top Material: Laminate
  • Item: Laminate Computer Workstation,30"Dx60"W
  • Type: Workstation Desk
See full product details
This item ships free.

Greene Manufacturing, Inc. #CF-3060.S Specifications

  • Zoro #: G0457620
  • Mfr #: CF-3060.S
Top Material: Laminate Item: Laminate Computer Workstation,30"Dx60"W
Type: Workstation Desk Frame Material: Durable Metal Leg
Series: CF Width: 60"
Overall Depth: 30" Material: Laminate MDF
Height: 29" Overall Width: 60"
Overall Height: 29" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

30"d X 60"w Laminate Computer Work Station (Starter) - Sold in Starter and Add-On Units. Each Row of Desks Requires on Starter Unit.

Reviews of Greene Manufacturing, Inc. #CF-3060.S