Greene Manufacturing
Storage Cabinet, 36 in W, 60 in H
Mfr # WC5-3660V
Zoro # G0451232
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,381.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Overall Width 36 in
- Door Type Ventilated
- Number of Shelves 4
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # WC5-3660V
- Zoro # G0451232
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 60 in |
Panel Material Thickness | 16 ga |
Details
Cabinet Style | Wardrobe |
Door Type | Ventilated |
Number of Shelves | 4 |
Cabinet Material | Steel |
Item | Storage Cabinet |
Description
Cabinet,36 In.Wx24 In.Dx60 In.H,Double Door
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Open Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (1601MB)
- QUANTUM STORAGE SYSTEMS Single Sided Organizer, 18"X14"X3", Black (ORG81832)
- SAFCO Metal Wall Rack, 6 Ball-Tipped Double-Hooks, 36Wx3.75Dx7H, Satin Metal (4162)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 42 in D, Green (IU18420144)
- GREENE MANUFACTURING Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- GREENE MANUFACTURING Storage Cabinet, 48 in W, 84 in H, Dark Gray (EX-784-1)
- GREENE MANUFACTURING Storage Cabinet, 60 in W, 84 in H, Dark Gray (EX-785-1)
- GREENE MANUFACTURING Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- GREENE MANUFACTURING Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- ZORO SELECT Storage Cabinet, 36 in W, 72 in H, Gray (1UEZ7)
- ZORO SELECT Storage Cabinet, 36 in W, 78 in H, Tan (430W362478PT)
- Greene Manufacturing Industrial Storage Cabinets