Greenfield Threading
18pc HSS GP Bright Plug Hand Tap & TiN Jobber Drill Set HTGP/150T Greenfield Threading
Mfr # 330084
Zoro # G4764888
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- SAE or Metric SAE
- Material - Machining High Speed Steel
- Number of Pieces 18
- Material High Speed Steel
Explore More Products
- GREENFIELD THREADING 20pc HS Bright Plug Hand Tap & Bright Screw Mach Drill Set HTGP/157 Greenfield Threading 330087
- GREENFIELD THREADING 18pc HSS Bright Plug Hand Tap & Black Jobber Drill Metric Set HTGP/150 Greenfield Threading 330088
- GREENFIELD THREADING 18pc HSS GP Bright Plug Spiral Point Tap & Bright Jobber Drill Set SPGP/150D Greenfield Threading 330085
- GREENFIELD THREADING 36pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading 330086
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading 330083
- DRILL AMERICA 1 Solid Carbide Combined Drill Bit and Countersink DMOCCD1-60
- DRILL AMERICA 2 Solid Carbide Combined Drill Bit and Countersink DMOCCD2-60
- CENTURY DRILL & TOOL Countersink Replacement Drill, 11/64" 37908
- CENTURY DRILL & TOOL Drill and Countersink Combo, 1/8in, 4 Sink 17708
- KEO Drill/Countersink, 82 deg., 3/4in dia., TiN 53348-TIN
- CLE-LINE HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 3/8-16UNC C64955
- Greenfield Threading Combined Drill & Countersinks