Greenfield Threading
3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 3/8-16UNC
Mfr # 342589
Zoro # G4353221
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H3
- Tap Chamfer Bottoming, Plug, Taper
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 9/16-18UNF 342654
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 12-24UNC 341821
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 1/4-20UNC 342522
- GREENFIELD THREADING Hand Tap Sets 173218
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #10-32 UNF 341805
- GREENFIELD THREADING 13PC Plug Hand Taps and Round Adjustable Dies Set M6 To M12 420367
- GREENFIELD THREADING Hand Tap Sets 173215
- GREENFIELD THREADING Hand Tap Sets 173214
- GREENFIELD THREADING Hand Tap Sets 173224
- HHIP 6-32NC H3 2 Flute High Speed Steel Spiral Flute Bottom Tap 1011-8513
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D7 M20x2.50 174553
- Greenfield Threading Tap Sets