Greenfield Threading
8pc Carbon Steel Hexagon Rethreading Die Set 377 Greenfield Threading, 1/4-28 to 3/4-16 UNF
Mfr # 403553
Zoro # G7683490
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Number of Pieces 8
- Die Material Carbon Steel
- Thread Type UN
- Die Thread Size 1/4"-28 to 3/4"-16
Explore More Products
- GREENFIELD THREADING 8pc Carbon Steel Hexagon Rethreading Die Set 377 Greenfield Threading, 1/4-20 to 3/4-10 UNC 403512
- GREENFIELD THREADING 7pc Carbon Steel Hexagon Rethreading Die Set 377 Greenfield Threading, M6x1 to M20x2.5 Metric 403522
- GREENFIELD THREADING 20pc Carbon Steel Hexagon Rethreading Die Set 377 Greenfield Threading, 1/4-20 to 1-14 UNC/UNF 403595
- GREENFIELD THREADING 10pc Carbon Steel Hexagon Rethreading Die Set 377 Greenfield Threading, 1/4-20 to 1-8 UNC 403520
- GREENFIELD THREADING 18PC Plug Hand Taps and Two-Piece Dies Set with Collet 7 Sizes, #4-40 To 1/4-20 UNC 423159
- IRWIN 76 Pc. Machine Screw/Fractional/Metric Tap & Hex Die Super Set 26376
- CENTURY DRILL & TOOL Fractional Tap and Die, Nc/Nf, 24 Pc Set 98904
- IRWIN Tap and Die Set, 40 pc, Carbon 1835091
- WESTWARD Alloy Steel Die, 1.5In W, 3/8-16 UNC CCT1060-73
- MASTERCOOL Die Set, 71300, 3/16" 71097-13
- WESTWARD Alloy Steel Die, 1/4-18 NPT CCT1060-15
- Greenfield Threading Die Sets