Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Hex Rethreading Die Set, 7 pcs.

  • Zoro #: G7683280
  • Mfr #: 403522
Tap to zoom
Hover or click to zoom
$155.41
  • Item: Die Set
  • Die Shape: Hex
  • Number of Pieces: 7
See full product details
This item ships free.

Greenfield Threading #403522 Specifications

  • Zoro #: G7683280
  • Mfr #: 403522
  • Item: Die Set
  • Die Shape: Hex
  • Number of Pieces: 7
  • Die Material: Carbon Steel
  • Thread Type: Metric
  • Die Thread Size: M6x1.00 to M20x2.50
  • Sizes Included: M6x1, M8x1.25, M10x1.5, M12x1.75, M14x2, M16x2, M20x2.5
  • Includes: Metal Case
  • For Tool Type: Rethreading
  • Finish - Machining: Bright (Uncoated)
  • Primary Material Application ISO Code: H, K, M, N, O, P, S
  • Largest Thread Size: M20x2.5
  • Secondary Material Application ISO Code: M
  • Thread Sizes Included: M10x1.5, M12x1.75, M14x2, M16x2, M20x2.5, M6x1, M8x1.25
  • Smallest Thread Size: M6x1.00
  • Number of Dies in Set: 7
  • Case Type: Metal
  • Die Thickness: 3/32 in
  • Primary Material Application: All Materials
  • Thread Direction: Right Hand
  • Thread Pitch: 1.00mm, 1.25mm, 1.50mm, 1.75mm, 2.00mm, 2.50mm
  • Hex Sizes Included: M10x1.5, M12x1.75, M14x2, M16x2, M20x2.5, M6x1, M8x1.25
  • Die Type: Solid
  • List Number: 377
  • Thread Standard: Metric
  • Secondary Material Application: Stainless Steel
  • Die Sizes included: 1.00 mm, 1.25 mm, 1.50 mm, 1.75 mm, 2.00 mm, 2.50 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Die Set, Hex, Solid, Carbon Steel, Number of Dies in Set 7, Thread Sizes Included M10x1.5, M12x1.75, M14x2, M16x2, M20x2.5, M6x1, M8x1.25, Thread Standard Metric, Thread Direction Right Hand, Die Sizes included 1.00 mm, 1.25 mm, 1.50 mm, 1.75 mm, 2.00 mm, 2.50 mm, Case Type Metal, Hex Sizes Included M10x1.5, M12x1.75, M14x2, M16x2, M20x2.5, M6x1, M8x1.25

Reviews of Greenfield Threading #403522