Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Hex Rethreading Die Set, Series 377, 10pcs

  • Zoro #: G7683308
  • Mfr #: 403520
$231.50
  • Item: Die Set
  • Die Shape: Hex
  • Number of Pieces: 10
See full product details
This item ships free.

Greenfield Threading #403520 Specifications

  • Zoro #: G7683308
  • Mfr #: 403520
  • Item: Die Set
  • Die Shape: Hex
  • Number of Pieces: 10
  • Die Material: Carbon Steel
  • Thread Type: UN
  • Die Thread Size: 1/4"-20 to 1/2"-20
  • Sizes Included: 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13, 1/4"-28, 6/16"-24, 3/8"-24, 7/16"-20, 1/2"-20
  • Includes: Metal Case
  • Largest Thread Size: 1"-8
  • Secondary Material Application ISO Code: M
  • Thread Pitch: 1/2-13, 1/2-20, 1/4-20, 1/4-28, 3/8-16, 3/8-24, 5/16-18, 5/16-24, 7/16-14, 7/16-20
  • Finish - Machining: Bright (Uncoated)
  • Number of Dies in Set: 10
  • Die Type: Solid
  • Primary Material Application: All Materials
  • Smallest Thread Size: 1/4"-20
  • Die Thickness: 1 in
  • Threads per Inch: 9, 10, 11, 12, 13, 14, 16, 18, 20, 24, 28
  • Die Sizes included: 1, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
  • For Tool Type: Rethreading
  • List Number: 377
  • Secondary Material Application: Stainless Steel
  • Thread Sizes Included: 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 6/16"-24, 7/16"-14, 7/16"-20
  • Primary Material Application ISO Code: H, K, M, N, O, P, S
  • Case Type: Metal
  • Hex Sizes Included: 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20
  • Thread Direction: Right Hand
  • Thread Standard: UNC
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Die Set, Hex, Solid, Carbon Steel, Number of Dies in Set 10, Thread Sizes Included 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 6/16 In.-24, 7/16 In.-14, 7/16 In.-20, Thread Standard UNC, Thread Direction Right Hand, Die Sizes included 1, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Case Type Metal

Reviews of Greenfield Threading #403520