Greenfield Threading

16PC Plug Hand Taps and Two-Piece Dies Set with Collet 7 Sizes, M6, M8, M10, M12, M14, M16, and M18


$1,486.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Dimension Type Metric
  • Tap Chamfer Plug
  • Number of Flutes 4
  • Tap Material High Speed Steel
  • Tap Finish Bright (Uncoated)
See all product information