Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap and Die Set, Pieces 17, HSS, Bright

  • Zoro #: G4832797
  • Mfr #: 423001
$481.59 14% off
$410.74
  • Tap Dimension Type: Machine
  • Includes: Hand Taps, Carbon Round Adjustable Dies
  • Size Range: #4 to 1/4"
See full product details
This item ships free.

Greenfield Threading #423001 Specifications

  • Zoro #: G4832797
  • Mfr #: 423001
Tap Dimension Type: Machine Includes: Hand Taps, Carbon Round Adjustable Dies
Size Range: #4 to 1/4" Tap Material: High Speed Steel
Number of Pieces: 17 Thread Direction: Right Hand
Die Material: High Speed Steel Thread Type: UNC, UNF
Sizes Included: #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, #1/4-20 Tap Chamfer: Plug
Tap Wrench Number: T9 Item: Tap and Die Set
Finish: Bright Features: General Purpose Applications
Die Shape: Round Primary Material Application ISO Code: H, K, M, N, P, S
Thread Standard: UNC, UNF Threads per Inch: 20, 24, 32, 40
Material - Machining: High Speed Steel Max. Die Thread Size: 1/4"-20
Tap Finish: Bright (Uncoated) Tap Material Grade: M2
Powdered Metal Base Material: No Thread Sizes Included: #4-40 NC, #6-32 NC, #8-32 NC, #10-24 NC, #10-32 NF, #12-24 NC, 1/4-20 NC
Min. Tap Thread Size: #4-40 Primary Material Application: All Materials
Helix Angle: 0 Degrees Spiral Direction: Neutral
Die Material Grade: Carbon Steel Die Finish: Bright (Uncoated)
Die Series: 382 Extended Shank: No
Tap Shank Dia.: Table 302 Standards: ANSI
Die Type: Adjustable Secondary Material Application ISO Code: M
Tap Type: Hand Tap Measurement System: Fractional Inch
Extended Neck: No Finish - Machining: Bright (Uncoated)
Min. Bore Dia.: #4-40 NC Tap Overall Length: Table 302
Secondary Material Application: Stainless Steel Number Of Taps: 7
Number of Flutes: 3, 4 Extension Tap: No
Tap Sizes Included: #4-40 NC, #6-32 NC, #8-32 NC, #10-24 NC, #10-32 NF, #12-24 NC, 1/4-20 NC Case Type: Metal
Tap Series: HTGP Dimensions Standard: Fractional Inch
75% Thread Drill Size: #21, #25, #36, #7, 2.20mm, 3.40mm, 4.45mm Number of Dies in Set: 7
Tap Shank Standard: Table 302 65% Thread Drill Size: #23, #34, #5, 2.30mm, 3.50mm, 4.15mm, 4.60mm
Coolant Fed: Non-Coolant Through Max. Tap Thread Size: 1/4"-20
Thread Limit: H2, H3 55% Thread Drill Size: #13, #21, #3, #32, 3.60mm, 3/32 in, 4.25mm
Die Thread Sizes Included: #4-40 NC, #6-32 NC, #8-32 NC, #10-24 NC, #10-32 NF, #12-24 NC, 1/4-20 NC Class of Fit: 2B
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap and Die Set, Number of Pieces 17, Die Shape Round, Tap Type Hand Tap, Die Material High Speed Steel, Thread Sizes Included #4-40 NC, #6-32 NC, #8-32 NC, #10-24 NC, #10-32 NF, #12-24 NC, 1/4-20 NC, Die Thread Sizes Included #4-40 NC, #6-32 NC, #8-32 NC, #10-24 NC, #10-32 NF, #12-24 NC, 1/4-20 NC, Number Of Taps 7, Number of Dies in Set 7, Thread Standard UNC, UNF, Tap Shank Standard Table 302

Technical Guides

Reviews of Greenfield Threading #423001