- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Hand Tool Kits
- /
- General Hand Tool Kits
- /
- Electricians Tool Kit, 28 pcs., Bag
Greenlee
Electricians Tool Kit, 28 pcs., Bag
Mfr # 0159-28MULTI
Zoro # G2044362
Free Shipping & Returns
$710.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical
- Number of Pieces 26
- Includes Belt, Gloves
- Tool Storage Type Included Bag
- Sub-Category Electricians 28 piece tool kit
Customers Also Purchased
- Brand Greenlee
-
MFR #
0159-28MULTI
-
Zoro #
G2044362
- UPC # 783310073864
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Tool Storage Height | 11 in |
Drive Size1 | Sockets Not Included |
Tool Storage Depth | 11 in |
Tool Storage Width | 12 in |
Details
Primary Application | Electrical |
Number of Pieces | 26 |
Includes | Belt, Gloves |
Tool Storage Type Included | Bag |
Sub-Category | Electricians 28 piece tool kit |
Pliers Included | Diagonal Cutting Pliers, Long-Nose Pliers, Specialty Pliers, Tongue and Groove Pliers |
Number of Lights | 0 |
Number of Striking Tools | 1 |
Number of Cutting Tools | 3 |
Cutting Tools Included | Cable Cutters, Knives |
Item | Electricians Tool Kit |
Number of Nut Drivers and Nutsetters | 1 |
Tool Kit Product Grouping | Tool Kits |
Awls and Scribers Included | 3 in Awl |
Number of Sockets and Accessories | 0 |
Number of Soldering and Welding Tools | 0 |
Number of Screwdrivers | 6 |
Number of Pliers | 4 |
Number of Wrenches | 1 |
Number of Brushes | 0 |
Insulated / Uninsulated | Uninsulated |
Tool Families Included | Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers, Striking and Struck Tools, Wrenches |
Electrical and Telecomm Tools Included | 7-1/2 in Wire Stripper, 9/14 in Cable Cutter, Non-Contact Voltage Detector, Stripping/Crimping Tool |
Tool Storage Included | Yes |
Striking Tools Included | 18 oz Electricians Hammer |
Number of Inspection and Retrieving Tools | 0 |
Measuring Tools Included | 25 ft Power Return Rule |
Hex and Torx Keys Included | Hex Key Set |
Wrenches Included | Adjustable Wrenches |
Number of Deburring and Finishing Tools | 0 |
Screwdrivers Included | 1/4 in x 4 in, 5/16 in x 6 in Flat-Key Screwdrivers, 3/16 in x 6 in, 1/4 in x 6 in Flat-Cab Screwdrivers, Phillips #1 x 3 in, #2 x 4 in, 3/16 in x 6 in Screw Holding Flathead Screwdriver |
Number of Awls and Scribers | 1 |
Number of Miscellaneous Tools | 0 |
Number of Drilling, Extracting, and Tapping Tools | 8 |
Number of Measuring Tools | 1 |
Number of Powered Tools | 0 |
Number of Prybars and Pullers | 0 |
Number of Electrical and Telecomm Tools | 3 |
Number of Hex and Torx Keys | 1 |
Nonsparking | No |
Putty Knives and Scrapers Included | None |
Inspection and Retrieving Tools Included | None |
Miscellaneous Tools Included | None |
Insulated | Uninsulated |
Measurement Type | SAE |
Plumbing Tools Included | None |
Tool Storage Material | Leather |
Non-Sparking | No |
Abrasives and Finishing Tools Included | None |
Wrenches Included In Set | Adjustable Wrenches |
Number of Electrical and Telecom Tools | 4 |
Electrical and Telecom Tools Included | (1) Cable Stripper, (1) Voltage Detector, (1) Wire Crimper, (1) Wire Stripper |
Cutting Tools Included In Set | Cable Cutters, Knives |
Measuring and Testing Tools Included | (1) Tape Measure, (1) Level |
HVAC Tools Included | None |
Drivers and Bits Included In Set | Hex Keys, Phillips Screwdrivers, Specialty Screwdrivers |
Number of HVAC Tools | 0 |
Electrical & Telecom Tools Included | Cable Strippers, Voltage Detectors, Wire Crimpers, Wire Strippers |
Tool Storage Type | Tool Bag |
Number of Sockets, Drive Tools, and Accessories | 0 |
Tool Storage Color | Black |
Number of Plumbing Tools | 0 |
Number of Screwdrivers, Keys, and Bits | 11 |
Electrical and Telecom Tools Included In Set | Cable Strippers, Voltage Detectors, Wire Crimpers, Wire Strippers |
Striking and Struck Tools Included | (1) Hammer |
Pliers Included In Set | Diagonal Cutting Pliers, Long-Nose Pliers, Specialty Pliers, Tongue and Groove Pliers |
Number of Striking and Struck Tools | 1 |
Screwdrivers, Keys, and Bits Included | (9) Hex Keys, (1) Phillips Screwdriver, (1) Specialty Screwdriver |
Sockets, Drive Tools, and Accessories Included | None |
Drivers, Keys, and Bits Included | Hex Keys, Phillips Screwdrivers, Specialty Screwdrivers |
Number of Putty Knives and Scrapers | 0 |
Foam Inserts Included | No |
Number of Pieces Range | 20 or more |
Number of Measuring and Testing Tools | 2 |
Number of Abrasives and Finishing Tools | 0 |
Description
Electricians Tool Kit, Tool Storage Type Tool Bag, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 26, Pliers Included (1) Diagonal-Cutting Pliers, (1) Long-Nose Pliers, (1) Tongue and Groove Pliers, (1) Specialty Pliers, Screwdrivers, Keys, and Bits Included (9) Hex Keys, (1) Phillips Screwdriver, (1) Specialty Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included (1) Adjustable Wrench, Striking and Struck Tools Included (1) Hammer
Explore More Products
- GREENLEE Electricians Tool Kit, 28 pcs., Backpack 0159-28BKPK
- GREENLEE General Hand Tool Kit, No. of Pcs. 6 0159-36
- GREENLEE General Hand Tool Kit, No. of Pcs. 12 0159-13
- GREENLEE General Hand Tool Kit, No. of Pcs. 17 0159-12
- GREENLEE Journeymans Tool 21 Pc Kit, Metric 0159-23
- GREENLEE Electricians Tool Kit, 17 pcs., Caddy 0159-17ELEC
- GREENLEE Electricians Tool 16 Pc Kit, Metric 0159-24
- GREENLEE Greenlee 0159-36 Hand Tool Kit, 6 Piece 0159-36
- HHIP 1/2" Drive Micrometer Torque Wrench 7020-0150
- ROADPRO 24-Piece Tool Set 18HS016
- PROSKIT Deluxe Telecom" stallers Kit PK-1938M2
- Greenlee Hand Tool Kits