Greenlee
7 1/4 in Wire Stripper Solid: 6 to 16 AWG, 8 to 16 AWG
Mfr # 1956-SS
Zoro # G5302367
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 to 16 AWG
- Primary Crimping Application Wire Conductors
- Overall Length 7 1/2 in
- Material High Grade Stainless Steel
- Features Long-Life Spring and Low-Profile Lock for Quick, Repetitive Stripping and Cutting, Precision Ground Stripping Holes Offer Easy, Consistent Jacket Removal
Explore More Products
- GREENLEE 7 1/4 in Wire Stripper Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG 1950-SS
- GREENLEE 8 7/8 in Wire Stripper Solid: 8 to 18 AWG, Stranded: 10 to 20 AWG 1927-SS
- GREENLEE 26 1/2 in Crimper 1 AWG to 250 kcmil K09-SYNCRO
- GREENLEE 6 in Wire Stripper Solid: 16 to 26 AWG, Stranded: 18 to 28 AWG 1917-SS
- GREENLEE 7 1/2 in Cable Stripping Tool 8 AWG to 750 kcmil G2090
- GREENLEE 9 in Ratchet Crimper 22 to 10 AWG 45500G
- GREENLEE 20-3/4" Crimper HK06AT
- GREENLEE 9" Crimper, Full Cycle-9 Pop Kwik Cycle 9 Die Sets 45504
- GREENLEE Crimp Trpzdfc1/0-3/0 K29GL
- ECLIPSE TOOLS Precision Wire Stripper, 30-20 AWG 902-349
- PROSKIT Lunar Crimper HDTV BNC/TNC True 75 Ohm 300-178
- Greenlee Wire Strippers & Crimpers