Greenlee
30"W Portable Tool Box 12"H
- Zoro #: G3712899
- Mfr #: 1230
Hover or click to zoom Tap to zoom
Key Features
- Storage Capacity: 3300 cu. Ft.
- Locking System: Padlock
- Height: 12"
- Tool Storage Type Included: Tool Box
- Depth: 16"
- Width: 30"
- Features: Protects Small Tools and Supplies
$291.99
Subtotal: $291.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GREENLEE 30206 Plastic Carrying Case 30206
- GREENLEE Case-Plastic Carrying 34983
- URREA 12 in, industrial metal tool box D1
- GARDNER BENDER Electrical Tool Box, 2Compartment GK-50N
- SHEFFIELD Sheffield Box- Gray 12628
- MONTEZUMA 26"W Aluminium, Silver Portable Tool Box, Brite, 18-5/8"H MZ-SE250AL
- STANLEY 19"W Plastic, Black, Yellow Portable Tool Box 9.8"H x 19.2"L 019151M
- UWS REPLACEMENT NON-LOCKING TRUCK TOOL BOX PULL HANDLE 003-HDNL
- PROTO 19"W Steel, Safety Red Socket Storage Box, Powder Coated, 1-5/8"H J5496R
- PLANO 8"W Safety Orange Portable Tool Box, Matte 161250
- DYNAMIC Mobile Tool Case, Lrg Size, Water-Resistant, Crushproof & Dustproof D105202
- Greenlee Tool Boxes