Greenlee
Poly Line, 6500 ft, Breaking Strength 210 lb, Green
Mfr # 430
Zoro # G1535432
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6500 ft.
- Color Green
- Overall Length 6,500 ft
- Size 210 lb x 6500 ft
- Material Plastic
Explore More Products
- GREENLEE Fishtape-.187X250FT In Plas Case 542-250
- GREENLEE Telescoping Fish Stick, 3 ft, SS FP3
- GREENLEE Piston, Foam, 1 In, Pk5 610-5
- GREENLEE Greenlee Fish Tape Repair Kit 35909
- GREENLEE Fiberglass Fish Tape 200 Ft 05157
- GREENLEE Power Fishing Accessory Kit 392
- GREENLEE Greenlee FTS438-240BP Fish Tape FTS438-240BP
- GREENLEE Steel Fish Tape Bulk Pack, Flat, 1/8" dia FTXS-65BP
- GREENLEE FISH POLE 3 FT, COLLAPSES TO, 6-3/8", HOOK CAN INSTALL CABLE FP3
- IDEAL Fish Tape, Leader End Style, 1000 ft L 31-159
- JAMESON Duct Hunter Accessory Kit for 1/4" Rod 16-14-AK
- Greenlee Electrical Tools