Greenlee
Polyester Measure/Pulling Tape
Mfr # 4436
Zoro # G3130675
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Size 3000 ft
- Max. Capacity 1800 lb
- Features Durable and Stretch-Resistant Tape for Pulling and Installing Wire and Fiber Optic Cables within PVC and HDPE Ducts, Factory Lubricated to Reduce Burn-Through in Innerduct
- Type Flexible
Explore More Products
- GREENLEE Pump, Hyd Power W/Pendent Switch 980-22PS
- GREENLEE Deluxe Pendant Controller 01711
- GREENLEE Pulling Eye 35930
- GREENLEE Polyester Pull Tape, 1/2X3000 4435
- GREENLEE Form Roller Assy, Imc Combi 555Cx/Dx 13856
- GREENLEE Prtr-Nyln Cble 488-3
- GREENLEE Roller Support Unit 1 1/2-2 25273
- GREENLEE Roller Unit-Radius Cable 2036 20369R
- GREENLEE Ram-Hyd 40-Ton, Wt 72 Lbs 27416
- LAUREOLA INDUSTRIES 3/32" Galvanized Steel Wire Rope Aircraft Cable-500 ZAG332-GAL-500
- DAYTON Cable, 1/16 in., 25 ft., 7 x 7, Vinyl 33RF57
- Greenlee Chains, Ropes & Cables