customer-service Help
Greenlee

6 1/2 in Cable Stripper 6 AWG - 750 kcmil

Greenlee 6 1/2 in Cable Stripper 6 AWG - 750 kcmil GTS-1930
Tap to zoom
Hover or click to zoom
$236.80
  • Capacity: 6 AWG - 750 kcmil
  • Primary Crimping Application: Wire Rope and Cable
  • Overall Length: 6 1/2 in
See full product details
This item ships free.

Total: $236.80

Greenlee #GTS-1930 Specifications

  • Capacity: 6 AWG - 750 kcmil
  • Primary Crimping Application: Wire Rope and Cable
  • Overall Length: 6 1/2 in
  • Features: Reverse Compatible Bushing Engagement, Spring-Loaded Retention Pin, One-Way Ratchet, Tension Grip Lock Nut, Laser Etched Depth Stop
  • Application: Stripping
  • Number of Pieces: 1
  • Handle Material: Steel/Aluminum
  • Insulated / Uninsulated: Uninsulated
  • Handle Type: Knurled
  • Functions: Strip Only
  • Tether Capable: Not Tether Capable
  • Item: Cable Stripper
  • Insulated: No
  • Cable Type: Solid and Stranded
  • Adjustable: NO
  • Tether Style: Not Tether Capable
  • Grip Style: Knurled
  • Stripping Capacity- Cable: 6 AWG to 750 kcmil
  • Tool Functions: Cut
  • Weight: 0.85 lb
  • For Outer Insulation Thickness: 3 mm
  • Body Material: Steel
  • Tether Ready: No
  • Adjustment Mechanism: None
  • Cutting Capacities: 6 AWG
  • Maximum Wire/Cable Diameter: 6 ga
  • Finish: Anodized
  • Country of Origin (subject to change): United States

Description

If you work with wire rope and cable, the Greenlee GTS-1930 Cable Stripper is a must-have. It is designed to strip the insulation off of 6 AWG - 750 kcmil cables. This 6 1/2 in. tool has a capacity of stripping 6 AWG - 750 kcmil cables. It is made of steel and aluminum for durability and long life. The knurled handle allows you to get a firm grip on the tool while stripping cables or crimping wire rope fittings. The Greenlee GTS-1930 Cable Stripper is your best bet when it comes to working with solid and stranded wire ropes and cables.

Reviews of Greenlee #GTS-1930