Greenlee
Hole Cutter Kit, 6 PC, Tungsten Carbide
Mfr # 655
Zoro # G1904436
$109.99
8% off
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Stainless Steel, Mild Steel, Copper, Aluminum and Brass
- Tooth Material Carbide Tipped
- Number of Pieces 4
- Saw Sizes Included 7/8", 1-1/8", 1-3/8"
- Replacement Arbor No. Mfr. No. 645-011
Explore More Products
- GREENLEE Hole Cutter Kit, 5 PC, Tungsten Carbide 635
- GREENLEE Carbide Tip Cutter 625-1-7/32
- GREENLEE Hole Saw Kit, 4-1/2 in Dia, Variable Pitch 835
- GREENLEE Hole Cutter Kit, 9 PC 930
- GREENLEE Electrician/Plumber Hole Saw Kit, 13 pcs. 891
- GREENLEE Plumber Hole Saw Kit, Bi-Metal, 10 pcs. 889
- WESTWARD Hole Saw Kit, Bimetal, 3/4 To 2.5 In, 12 Pc 1VXK3
- CLE-LINE Fleam Ground Hole Saw Kit C43163
- WESTWARD Hole Saw Plumbers Kit, 16 pcs. 29VX16
- MILWAUKEE TOOL HOLE DOZER Electricians Hole Saw Kit - 10PC 49-22-4095
- LENOX 3 Piece Cutting Kit 14833TSK
- Greenlee Hole Saws & Cutters