Greenlee

Slug-Buster Knockout Punch Kit w/ Hex Ratchet Wrench, 1/2" - 2" Conduit Size, Up to 10 ga Mild Steel


$391.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Capacity 10 ga.
  • For Use With 3/8" and 3/4" Draw Studs
  • Number of Pieces 15
  • Includes (1) Mfr. No. 34941 Ratchet wrench-1" Hex; (1) Mfr. No. 721-1/2 1/2" Conduit Size Punch; (1) Mfr. No. 14722 1/2" Conduit Size Die; (1) Mfr. No. 721-3/4 3/4" Conduit Size Punch; (1) Mfr. No. 124AV 3/4" Conduit Size Die; (1) Mfr. No. 721-1 1" Conduit Size Punch; (1) Mfr. No. 126AV 1" Conduit Size Die; (1) Mfr. No. 721-1-1/4 1-1/4" Conduit Size Punch; (1) Mfr. no. 128AV 1 1/4" Conduit Size Die; (1) Mfr. No. 721-1-1/2 1-1/2" Conduit Size Punch; (1) Mfr. No. 440AV 1 1/2" Conduit Size Die; (1) Mfr. No. 721-2 2" Conduit Size Punch; (1) Mfr. No. 442AV 2" Conduit Size Die; (1) Mfr. No. 00042 Ball Bearing Draw Stud with 1" Hex Head - 3/8" x 1-5/8"; (1) Mfr. No. 04042 Ball Bearing Draw Stud with 3/4" x 2-15/16"; (1) High-Impact, Rugged Plastic Carrying Case
  • Conduit and Pipe Size 1/2" to 2"
See all product information