Greenlee
Hole Saw, 4-1/8 in. Dia., Variable Pitch
Mfr # 825-4-1/8
Zoro # G9487615
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Bi-Metal
- Application Steel, Tin, Aluminum, Fiberglass, Wood and Plastic
- Max. Cutting Depth 1 5/8 in
- Arbor Design Not Included
Explore More Products
- GREENLEE Hole Saw, 7/8 in. Dia., Variable Pitch 825-7/8
- GREENLEE Hole Saw, 2 in. Dia., Variable Pitch 825-2
- GREENLEE Hole Saw, 4 in. Dia., Variable Pitch 825-4
- GREENLEE Hole Cutter, 1 1/8 In Dia, HSS, 3/8 In Hex 925-1-1/8
- GREENLEE Hole Saw, 3-1/4 in. Dia., Variable Pitch 825-3-1/4
- GREENLEE Hole Cutter, 2 1/2 In Dia, HSS, 3/8 In Hex 925-2-1/2
- GREENLEE 0 Hole Saw, 212 to 7 in Dia, Carbide Cutting Edge 6923
- GREENLEE 51mm Hole Saw Carbide Grit, Pk2 725-2
- GREENLEE 1-1/8" Hole Saw Carbide Grit 725-1-1/8
- MORSE 2" Bi-Metal Hole Saw MHSA32C
- MILWAUKEE TOOL 7/8" Shockwave Impact Hole Saw 49-56-9810
- Greenlee Hole Saws & Cutters