Greenlee
Telescoping Reel Stand, Adjustable, 28 In Max Height, Load Capacity 2,500 lb, Green, Steel
Mfr # 687
Zoro # G1000763
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Material Steel
- Height (In.) 13 to 27
- Load Capacity 2,500 lb
- Capacity (Lb.) 2500
Explore More Products
- GREENLEE Conveyor Sheave, 36 in, 4,000lb Capacity 4036
- GREENLEE Cable Puller Sheave, Hook Type, 12 In 651
- GREENLEE Cable Puller Sheave, Hook Type, 24 In 653
- GREENLEE Cable Puller Sheave, Hook Type, 18 In 652
- GREENLEE Plate Unit-Antirotation 35318G
- GREENLEE Mandrel-Plastic 3.5 39259
- GREENLEE Mount Unit-Floor 6037
- GREENLEE Basket Type Pulling Grip 30504
- GREENLEE Motor Mount. 1.99 Lbs 00663
- GREENLEE Cable Feeding Sheave, 3-1/2 In 441-3-1/2
- GREENLEE Sheave, Cable Feeding 2 441-2
- Greenlee Cable Pullers