KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Battery, 14.4V, 1.5Ah, NiCd

GREENLEE| Zoro #: G2099194| Mfr #: 11851

$175.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: Gator
Voltage: 14.4
Item: Battery
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2099194 Mfr #: 11851
Series: GatorVoltage: 14.4
Item: BatteryFor Use With: Greenlee 14.4V Cordless Tools
Battery Capacity: 1.5AhCordless Tool Battery Type: NiCd
Country of Origin (subject to change): Taiwan, Province of China

Description

Battery Pack, Voltage 14.4, For Use With G1033943, Battery Capacity (AH) 1.5

Reviews