KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable Cutter, Center Cut, 20 In

GREENLEE| Zoro #: G1605292| Mfr #: 776

$428.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cutting Action: Center Cut
Item: Ratchet Cable Cutter
Includes: Replacement Part : 11397 Movable and Fixed BladeSet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1605292 Mfr #: 776
Cutting Action: Center CutItem: Ratchet Cable Cutter
Includes: Replacement Part : 11397 Movable and Fixed BladeSetFeatures: 2-Speed Blade Advance, Auto Opening Upon Completion Of Cut, Narrow Profile
Overall Length: 20"Handle Design: Fiberglass
Cutting Capacity ACSR: 636 kcmilPrimary Application: Electrical Cable
Country of Origin (subject to change): United States

Description

Ratchet Cable Cutter, Center Cut, Overall Length 20 In., Cutting Capacity ACSR 636 kcmil, Handle Design Fiberglass, Features 2-Speed Blade Advance, Auto Opening Upon Completion Of Cut, Narrow Profile, Includes Replacement Part : 11397 Movable and Fixed BladeSet

Reviews