Ratchet Crimper, RG-58/RG-59/RG-62AU, 9" L

GREENLEE| Zoro #: G1334076| Mfr #: 46800

$54.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1334076 Mfr #: 46800
Adjustable: ManualReplacement Die Code: None
Insulated / Uninsulated: UninsulatedPrimary Crimping Application: Voice and Data Cable
Item: Ratchet CrimperMax. Crimping Force: Not Rated
Features: Full Cycle RatchetItem: Ratchet Crimper
Includes: Interchangeable DieCuts: No
Strips: NoOverall Length: 9"
Handle Type: Cushion GripCapacity: RG-58, RG-59, RG-62AU
Country of Origin (subject to change): Taiwan

Product Description

Primary Crimping Application Voice and Data Cable, Ratchet Crimper, Uninsulated, Capacity RG-58, RG-59, RG-62AU, Overall Length 9 In., For Use With BNC and TNC 3-piece Connectors, Cuts No, Strips No, Max. Crimping Force Not Rated, Adjustable Manual, Handle Type Cushion Grip, Replacement Die Code None, Features Full Cycle Ratchet, Includes Interchangeable Die

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.