Ratchet Crimper, RG-59, RG-6, 9" L

GREENLEE| Zoro #: G1242166| Mfr #: 46801

$60.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1242166 Mfr #: 46801
Adjustable: ManualReplacement Die Code: None
Insulated / Uninsulated: UninsulatedPrimary Crimping Application: Voice and Data Cable
Item: Ratchet CrimperMax. Crimping Force: Not Rated
Features: Full Cycle RatchetItem: Ratchet Crimper
Includes: Interchangeable DieCuts: No
Strips: NoOverall Length: 9"
Handle Type: Cushion GripCapacity: RG-59, RG-6
Country of Origin (subject to change): Taiwan

Product Description

Primary Crimping Application Voice and Data Cable, Ratchet Crimper, Uninsulated, Capacity RG-59, RG-6, Overall Length 9 In., For Use With CATV F Fittings, Cuts No, Strips No, Max. Crimping Force Not Rated, Adjustable Manual, Handle Type Cushion Grip, Replacement Die Code None, Features Full Cycle Ratchet, Includes Interchangeable Die

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.