KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Communications Tool Kit, No. of Pcs. 10

GREENLEE COMMUNICATIONS| Zoro #: G2392144| Mfr #: 4935

$251.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 10
Item: Communications Tool Kit
Tool Storage Type Included: Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2392144 Mfr #: 4935
Number of Pieces: 10Item: Communications Tool Kit
Tool Storage Type Included: BagTool Storage Included: Yes
Sub-Category: Telecomm ServiceCountry of Origin (subject to change): Taiwan, Province of China

Description

Communications Tool Kit, Sub-Category Telecomm Service, Tool Storage Included Yes, Number of Pieces 10, Tool Storage Type Included Bag, Includes Data Line Stripper/Cutter, Untwist Tool, All-in-One Data/Phone Crimper, Pro Punchdown Tool, 110/66/Double (110) Blades, Tone and Probe Plus Cable-Check, Can Wrench, Plastic Parts Box

Reviews