Communications Tool Kit, No. of Pcs. 116

GREENLEE COMMUNICATIONS| Zoro #: G1304317| Mfr #: 4939

$456.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1304317 Mfr #: 4939
Sub-Category: Telecomm ServiceItem: Communications Tool Kit
Includes: SealTite Pro Crimper, AM (35) Slitter, KT 8 Professional Cutter, Smart Home Data SureStrip, LAN and A/V Cable Check, Flaring Tool for CATV, BNC Extraction Tool, CATV-F Extraction Tool, CST Pro w/Green/Orange/Black/Blue Replacement Blade Cartridges, (50) RG59 Compression Cable TV F Connectors, (10) RG6/6Q Compression RCA Connectors, (10) RG6/6Q Compression BNC Connectors, Tool Bag, Piano BoxItem: Communications Tool Kit
Number of Pieces: 116Tool Storage Included: Yes
Tool Storage Type Included: BagCountry of Origin (subject to change): Taiwan

Product Description

Communications Tool Kit, Sub-Category Telecomm Service, Tool Storage Included Yes, Number of Pieces 116, Tool Storage Type Included Bag

Product Reviews

Save 15%. Sign up for Z-mail.