BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Communications Tool Kit, No. of Pcs. 14

GREENLEE COMMUNICATIONS| Zoro #: G0786536| Mfr #: 4933

$457.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 14Includes: RJ45 Adapter, 2 BNC to CATV F Adapters, Plastic Parts BoxSub-Category: Telecomm Service
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0786536 Mfr #: 4933
Number of Pieces: 14Includes: RJ45 Adapter, 2 BNC to CATV F Adapters, Plastic Parts Box
Sub-Category: Telecomm ServiceItem: Communications Tool Kit
Tool Storage Included: YesTool Storage Type Included: Bag
Country of Origin (subject to change): Taiwan, Province of China

Description

Tool Kit Product Grouping Tool Kits, Tool Families Included Electrical and Telecomm Tools, Communications Tool Kit, Number of Pieces 14, Number of Electrical and Telecomm Tools 6, Insulated / Uninsulated Uninsulated, Nonsparking No, Tool Storage Included Yes, Tool Storage Type Included Bag, Includes RJ45 Adapter, 2 BNC to CATV F Adapters, Plastic Parts Box

Reviews