SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Communications Tool Kit, No. of Pcs. 14

GREENLEE COMMUNICATIONS| Zoro #: G0992695| Mfr #: 901039

$466.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Communications Tool KitSub-Category: Telecomm ServiceTool Storage Included: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0992695 Mfr #: 901039
Item: Communications Tool KitSub-Category: Telecomm Service
Tool Storage Included: YesNumber of Pieces: 14
Tool Storage Type Included: CaseIncludes: RJ45 8-Way and CATV F (Female) to BNC (Male) Adapters
Country of Origin (subject to change): Taiwan, Province of China

Description

Tool Kit Product Grouping Tool Kits, Tool Families Included Electrical and Telecomm Tools, Communications Tool Kit, Number of Pieces 14, Number of Electrical and Telecomm Tools 6, Insulated / Uninsulated Uninsulated, Nonsparking No, Tool Storage Included Yes, Tool Storage Type Included Case, Includes RJ45 8-Way and CATV F (Female) to BNC (Male) Adapters

Reviews