HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Communications Tool Kit, No. of Pcs. 5

GREENLEE COMMUNICATIONS| Zoro #: G1160047| Mfr #: 4942

$112.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 5
Item: Communications Tool Kit
Includes: Data Line Stripper/Cutter, Datacomm Scissors, Reversible 110/66 Blade, Sure Punch Pro Punchdown Tool, Detachable LED Light Pack
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1160047 Mfr #: 4942
Number of Pieces: 5Item: Communications Tool Kit
Includes: Data Line Stripper/Cutter, Datacomm Scissors, Reversible 110/66 Blade, Sure Punch Pro Punchdown Tool, Detachable LED Light PackTool Storage Included: Yes
Tool Storage Type Included: PouchSub-Category: Telecomm Service
Country of Origin (subject to change): Taiwan, Province of China

Description

Tool Kit Product Grouping Tool Kits, Tool Families Included Electrical and Telecomm Tools, Lights, Communications Tool Kit, Number of Pieces 5, Number of Electrical and Telecomm Tools 3, Number of Lights 1, Insulated / Uninsulated Uninsulated, Nonsparking No, Tool Storage Included Yes, Tool Storage Type Included Pouch

Reviews