KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Communications Tool Kit, No. of Pcs. 7

GREENLEE COMMUNICATIONS| Zoro #: G1907875| Mfr #: 906001

$261.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 7
Item: Communications Tool Kit
Includes: 1600 Series Professional Crimp Frame, Universal Slitter, Kevlar(R) Cutter, Fiber Optic Stripper, Lucent SC and ST Type Die, SMA/SMB/FC/Biconic Type Die, SC and ST Type Die
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1907875 Mfr #: 906001
Number of Pieces: 7Item: Communications Tool Kit
Includes: 1600 Series Professional Crimp Frame, Universal Slitter, Kevlar(R) Cutter, Fiber Optic Stripper, Lucent SC and ST Type Die, SMA/SMB/FC/Biconic Type Die, SC and ST Type DieTool Storage Included: Yes
Tool Storage Type Included: CaseSub-Category: Telecomm Service
Country of Origin (subject to change): Taiwan, Province of China

Description

Communications Tool Kit, Sub-Category Telecomm Service, Tool Storage Included Yes, Number of Pieces 7, Tool Storage Type Included Case, Includes 1600 Series Professional Crimp Frame, Universal Slitter, Kevlar(R) Cutter, Fiber Optic Stripper, Lucent SC and ST Type Die, SMA/SMB/FC/Biconic Type Die, SC and ST Type Die

Reviews