KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Communications Tool Kit, No. of Pcs. 8

GREENLEE COMMUNICATIONS| Zoro #: G0809076| Mfr #: 901081

$158.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 8
Item: Communications Tool Kit
Includes: KT8 Round Cable Cutter, LC CST RG58/59 Coax and LC CST Mini-Coax Strippers, Crimp Tool Frame, BNC/TNC RG58/59/62AU, BNC/TNC CATV F RG59/6/Belden 8281/1694A/1505A, and SMA/SMB/Mini 59 BNC/TNC/Mini-UHF Die Set, LAN and A/V Cable-Check
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0809076 Mfr #: 901081
Number of Pieces: 8Item: Communications Tool Kit
Includes: KT8 Round Cable Cutter, LC CST RG58/59 Coax and LC CST Mini-Coax Strippers, Crimp Tool Frame, BNC/TNC RG58/59/62AU, BNC/TNC CATV F RG59/6/Belden 8281/1694A/1505A, and SMA/SMB/Mini 59 BNC/TNC/Mini-UHF Die Set, LAN and A/V Cable-CheckTool Storage Included: Yes
Tool Storage Type Included: CaseSub-Category: Telecomm Service
Country of Origin (subject to change): Taiwan, Province of China

Description

Communications Tool Kit, Sub-Category Telecomm Service, Tool Storage Included Yes, Number of Pieces 8, Tool Storage Type Included Case, Includes KT8 Round Cable Cutter, LC CST RG58/59 Coax and LC CST Mini-Coax Strippers, Crimp Tool Frame, BNC/TNC RG58/59/62AU, BNC/TNC CATV F RG59/6/Belden 8281/1694A/1505A, and SMA/SMB/Mini 59 BNC/TNC/Mini-UHF Die Set, LAN and A/V Cable-Check

Reviews