20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Conduit Cutter, EMT Conduit, 8-1/4 In. L

GREENLEE COMMUNICATIONS| Zoro #: G1362216| Mfr #: 8600

$50.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1362216 Mfr #: 8600
Blade Material: SteelCutting Action: Screw-Feed
Overall Length: Fully open 8-1/4"; Fully closed 7"Item: Conduit Cutter
Features: Patented cutting wheel scores the conduit allowing the user to snap it in two and eliminates the need to debur; Simple to use - just tighten the screw, turn the tool around the conduit and snap the conduit in two; Heavy duty cast body for long life; Large smooth spindle knob is easy to grip and doesn't hurt your hand; Replaceable cutter wheelCuts: EMT Conduit
Cutting Capacity: 1/2" and 3/4"Country of Origin (subject to change): United States

Product Description

EMT Conduit Cutter, Overall Length 8-1/4 In, Cutting Capacity/Material 1/2 - 3/4 In EMT, Jaw Capacity 3/4 In, Jaw Width 1/4 In, Jaw Material Steel, Blade Type Steel, Handle Steel/Plastic, For Use With EMT Conduit
Save 15%. Sign up for Z-mail.