KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flare/Attachment Tool, RG59, RG6, RG6 Quad

GREENLEE COMMUNICATIONS| Zoro #: G0255516| Mfr #: 1927

$13.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 4
Item: Flare/Attachment Tool
Features: 3-Tools-in-1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0255516 Mfr #: 1927
Overall Length (In.): 4Item: Flare/Attachment Tool
Features: 3-Tools-in-1Flare Type: RG59, RG6, RG6 Quad Coax
Application: For Flaring Shield Braid and Attaching Cable TV F-ConnectorsConstruction: Steel Overlaid w/Plastic
Handle: FixedCapacity Tubing O.D. (In.): 0.148, 0.170, 0.180
Country of Origin (subject to change): Taiwan, Province of China

Description

Flare/Attachment Tool, Flare Type RG59, RG6, RG6 Quad Coax, Capacity Tubing OD 0.148, 0.170, 0.180 In, For Stranded Shield Braid and Attaching Cable TV F-Connectors, Overall Length 4 In, Steel Overlaid w/Plastic, Cone Type Smooth, Hardened Steel, Fixed Handle

Reviews