SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grip 20 cutter/stripper

GREENLEE COMMUNICATIONS| Zoro #: G1651517| Mfr #: 1118

$15.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Designed at optimum 22 angle to prevent awkward wrist bendsFunctions: Strip/CutIncludes: Built in safety lock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1651517 Mfr #: 1118
Features: Designed at optimum 22 angle to prevent awkward wrist bendsFunctions: Strip/Cut
Includes: Built in safety lockOverall Length: 7"
Item: Wire StripperAdjustable: NO
Handle Type: ErgonomicCapacity: 30 to 20 AWG
Cable Type: WIRE AND CABLEHandle Material: Rubber
Insulated: NoTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Taiwan, Province of China

Description

Wire Stripper, Insulated No, Overall Length 7 In., Capacity 30 to 20 AWG, Cable Type WIRE AND CABLE, Standard Tool (Accessory Needed for Tethering), Functions Strip/Cut, Adjustable No, Handle Type Ergonomic, Handle Material Rubber, Features Designed at optimum 22 angle to prevent awkward wrist bends, Standards -, Includes Built in safety lock

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews