KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Punch Down Tool w/Light, 110 Reversible

GREENLEE COMMUNICATIONS| Zoro #: G0294411| Mfr #: 3584

$78.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Punch Down Tool
Includes: Light and Blade
Description/Special Features: Adjustable High/Low Spring Compression, Detachable LED Light
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0294411 Mfr #: 3584
Item: Punch Down ToolIncludes: Light and Blade
Description/Special Features: Adjustable High/Low Spring Compression, Detachable LED LightBattery Operated/Manual: Manual
For Use With: Data/Voice Jacks and PanelsBlade Type: 110 Reversible Double
Country of Origin (subject to change): Taiwan, Province of China

Description

Punch Down Tool w/Light, 110, Reversible Double, For Use With Data/Voice Jacks and Panels, Description/Special Features Adjustable High/Low Spring Compression, Detachable LED Light, Includes Light and Blade

Reviews