Greenlee

Conduit Bender, Electric, Std Pend, 1/2 to2

Greenlee Conduit Bender, Electric, Std Pend, 1/2 to2 555CX
Hover or click to zoom Tap to zoom
$5,544.69
  • Item: Conduit Bender
  • Type: Electrical
  • Capacity: 1/2 to 2 in EMT/IMC/Rigid Conduit
  • Width (In.): 36 in
  • Depth (In.): 32 in
  • Voltage: 120
  • Height (In.): 40 in
  • Amps: 20 A
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Total: $5,544.69

Greenlee #555CX Specifications

  • Item: Conduit Bender
  • Type: Electrical
  • Capacity: 1/2 to 2 in EMT/IMC/Rigid Conduit
  • Width (In.): 36 in
  • Depth (In.): 32 in
  • Voltage: 120
  • Height (In.): 40 in
  • Amps: 20 A
  • Features: Standard Pendant, Only Needs 2 Shoes To Bend All Rigid, IMC And EMT
  • Construction: Welded Steel Frame
  • Wheel Dia. (In.): 12 in
  • Cord Length (Ft.): 9
  • Wheel Type: Puncture-Proof Pneumatic
  • Cycle: 60 Hz
  • Operating Position: Vertical or Horizantal
  • Operating Temp. (F): -5 to 120
  • Includes: Pendant, Shoes Sold Separately
  • Application: Conduit Bending
  • Product Type: Conduit Bender
  • Country of Origin (subject to change): United States

Description

Conduit Bender, Electrical, Capacity 1/2 to 2 In. EMT/IMC/Rigid Conduit, 120, 20 Amps, 60Hz Cycle, Cord Length (Ft.) 9, Operating Temp. (F) -5 to 120, Width (In.) 36, Depth (In.) 32, Height (In.) 40, Vertical or Horizantal Operating Position, Welded Steel Frame, Puncture-Proof Pneumatic, Wheel Dia. (In.) 12, Standard Pendant, Only Needs 2 Shoes To Bend All Rigid, IMC And EMT, Conduit Bending, Includes Pendant

Reviews of Greenlee #555CX