Conduit Fit Scrwdrvr, 1/2, 3/4, 1EMTx2-1/2

GREENLEE| Zoro #: G0468632| Mfr #: 9753-11C

$20.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Style Group: Slotted
Overall Length: 7-7/16"
Handle Design: Cushion Grip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0468632 Mfr #: 9753-11C
Tip Style Group: SlottedOverall Length: 7-7/16"
Handle Design: Cushion GripFinish: black oxide
Shank Material: steelShank Shape: Round
Shank Length: 2-1/2"Tip Style: Keystone Slotted
Item: Conduit Fitting ScrewdriverFeatures: Hooded Blade Design, Reams Inside and Outside of Conduit at Same Time
Handle Material: Acetate with Rubber GripTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Taiwan, Province of China

Description

Conduit Fitting Screwdriver, Handle Material Acetate with Rubber Grip, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 1/2 In., 3/4 In., 1 In. EMT, Shank Length 2-1/2 In. , Standard Tool (Accessory Needed for Tethering), Handle Design Cushion Grip, Round Shank Shape, Shank Material Steel, Black Oxide Finish, Overall Length 7-7/16 In., Features Hooded Blade Design, Reams Inside and Outside of Conduit at Same Time

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews