Cordless Cable Cutter Kit, 18V Li-Ion

GREENLEE| Zoro #: G0481345| Mfr #: ES32L11

$1388.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0481345 Mfr #: ES32L11
Cutting Capacity/Material: 500 MCM (240 SQ-MM) Copper Or Aluminum CableFeatures: LED Light Provides the Operator with the Battery Charge and Tool Maintenance Status, One Trigger Controls All Tool Functions, Cutting Head Rotates 350 Degrees
Includes: (2) 18V Batteries, Battery Charger, Carrying CaseItem: Cordless Cable Cutter Kit
Voltage: 18.0Battery Capacity: 1.5Ah
Tool Weight: 4.4 lb.Battery Pack Replacement: 6CCJ4
Battery Included: 6CCJ4Corded/Cordless: Cordless
Cordless Tool Battery Type: Li-IonBattery Included / Bare Tool: Battery Included
Tool Length: 14-5/8"Country of Origin (subject to change): Germany

Product Description

Cordless Cable Cutter Kit, Battery Included, Voltage 18.0, Cutting Capacity/Material 500 MCM (240 SQ-MM) Copper Or Aluminum Cable, Cordless Tool Battery Type Li-Ion, Tool Length 14-5/8 In., Tool Weight 4.4 lb., Battery Capacity 1.5Ah, Battery Included G1055792, Battery Pack Replacement 6CCJ4, Features LED Light Provides the Operator with the Battery Charge and Tool Maintenance Status, One Trigger Controls All Tool Functions, Cutting Head Rotates 350 Degrees

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.